MOTOR,1.5 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1.5 HP,PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC855
  • Mfr. Model # C855
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs

Product Details

1-Phase commercial-duty, open dripproof air compressor motor, 1.5 HP, 3,450 namplate RPM, 115/230 voltage, 60 Hz.

Technical Specs

  • HP 1-1/2
  • Includes Shaft Slinger and Gasketed Conduit Box
  • Item Jet Pump Motor
  • Full Load Amps 16.4/8.2
  • Hz 60
  • Shaft Length 1-7/8 po
  • Overall Length 13"
  • RPM Range 2350-3600
  • Duty Continuous
  • Nameplate RPM 3,450
  • Phase 1
  • Shaft Material Stainless Steel
  • Standards UL Recognized, CSA Certified
  • Voltage 115/230
  • Frame 56C
  • Shaft Dia. 5/8 po
  • Body Dia. 6.42"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list