MOTOR 1.5 HP GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1.5 HP GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K338
  • Mfr. Model # 6K338
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 34.0 lbs

Product Details

Capacitor-Start, Capacitor-Run Motor,Totally Enclosed Fan-Cooled, HP 1.5, RPM 3450, Voltage 115/208-230 V, NEMA Frame 56H, Service Factor 1.00, Frequency 60 Hz, Mounting Rigid, Bearings Double Shielded Ball, Thermal Protection Man, Full Load Amps 14.5/8.0

Technical Specs

  • Item General Purpose Motor
  • HP 1-1/2
  • Full Load Amps 14.5/8.0-7.4
  • Nameplate RPM 3,450
  • Phase 1
  • Footnotes 24
  • Duty Continuous
  • Hz 60
  • Overall Length 13-1/16"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Shaft Dia. 5/8"
  • Frame 56H
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Length Less Shaft 11-1/16"
  • Nominal Efficiency 79.1%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (225293)
  • Motor Design Capacitor-Start/Run
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Manual
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Mounting Position All Angle
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Bearings Ball
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list