Skip Content
MOTOR 1.5 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1.5 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N995
  • Mfr. Model # 2N995
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 71.8 lbs

Technical Specs

  • Full Load Amps 4.4-4.0/2.0
  • HP 1-1/2
  • Nameplate RPM 3475
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 3
  • Footnotes 2,10,15
  • Hz 60
  • Nominal Efficiency 82.5
  • Shaft Length 2-1/4"
  • Voltage 208-220/440
  • Overall Length 13-1/8"
  • RPM Range 2350-3600
  • Standards UL Recognized, CSA Certified, CE
  • Frame 182/184
  • Shaft Dia. 7/8"
  • Length Less Shaft 10-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Manufacturers Warranty Length 3 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Motor Efficiency Group Energy Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list