Skip Content
MOTOR,1.5,1755RPM,TEFC,145TC,60,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1.5,1755RPM,TEFC,145TC,60,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC231A
  • Mfr. Model # C231A
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 38.0 lbs

Technical Specs

  • Full Load Amps 1.8
  • Item General Purpose Motor
  • HP 1-1/2
  • Phase 3
  • Nameplate RPM 1,755
  • Hz 60
  • Overall Length 14-3/8"
  • Duty Continuous
  • Nominal Efficiency 84.0%
  • RPM Range 1,701 - 1,800
  • Shaft Length 2"
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Frame 145TC
  • Length Less Shaft 12-3/8"
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Efficiency Group Energy Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list