MOTOR 1.5,1185RPM,TEFC,182T,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1.5,1185RPM,TEFC,182T,230/460

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT1005
  • Mfr. Model # GT1005
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Full Load Amps 4.8/2.4
  • HP 1-1/2
  • Includes Conduit Box
  • Nameplate RPM 1,185
  • Item General Purpose Motor
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 87.5%
  • Duty Continuous
  • RPM Range 1,101 - 1,200
  • Overall Length 14-13/16"
  • Shaft Length 2-3/4"
  • Standards UL Recognized (E49747), CSA Certified (LR2025), CE
  • Voltage 230/460
  • Frame 182T
  • Shaft Dia. 1-1/8"
  • Length Less Shaft 12-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Rigid Base
  • RPM Group 1,101-1,200
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list