MOTOR 1/4HP D/D BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/4HP D/D BLOWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4M096
  • Mfr. Model # 4M096
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1501
  • Shipping Weight 11.34 lbs

Technical Specs

  • Full Load Amps 4.7
  • Nameplate RPM 1,075
  • HP 1/4
  • Capacitor Required DMD2MDV4
  • Shaft Length 4"
  • Voltage 115
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/16"
  • Ring to Ring Center 4-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 3
  • Includes Split Rings to Increase Ring Diameter to 2 1/2"
  • Item Direct Drive Blower Motor
  • Application Blowers, Fans and Air Circulators
  • Phase 1
  • Nominal Efficiency 61.00%
  • Duty Continuous
  • Hz 60
  • Overall Length 9-3/16"
  • RPM Range 1001-1100
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Bolt Circle Dia. 5-1/8"
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Resilient Ring Dia. 2-1/4"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Ring/Stud
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Motor Bearings Sleeve
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list