MOTOR 1/4HP 60HZ BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/4HP 60HZ BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K260
  • Mfr. Model # 5K260
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1500
  • Shipping Weight 14.75 lbs

Technical Specs

  • Nameplate RPM 1,725
  • Full Load Amps 4.8
  • HP 1/4
  • Item Belt Drive Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Shaft Length 1-7/8"
  • Standards UL Component Recognized, CSA Certified
  • RPM Range 1400-1800
  • Voltage 115
  • Body Dia. 5-5/8"
  • Frame 56
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Motor Service Factor 1.35
  • Ins. Class B
  • Includes Shaft Key
  • Overall Length 9-1/4"
  • Length Less Shaft 7-3/8"
  • Ring to Ring Center 6-9/16"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Design Split-Phase
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Sleeve
  • Motor Frame Material Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list