Skip Content
MOTOR 1/4HP 60HZ 2SPD 115V CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/4HP 60HZ 2SPD 115V CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K425
  • Mfr. Model # 6K425
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Full Load Amps 6.2/4.0
  • HP 1/4, 1/8
  • Includes 1/2 to 5/8" Diameter Shaft Bushing, 3/16 x 3/16 x 1 1/4" Shaft Key
  • Item Belt Drive Motor
  • Duty Continuous
  • Nameplate RPM 1725/1140
  • Phase 1
  • Footnotes 45,66
  • Hz 60
  • Nominal Efficiency 50.0%
  • Shaft Length 1-1/2"
  • Voltage 115
  • RPM Range 1400-1800
  • Standards UL Recognized (E37403), CSA Certified (247478), CE
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Frame 56Z
  • Length Less Shaft 9-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 8-7/8"
  • Ins. Class B
  • Motor Service Factor 1.35
  • No. of Speeds 1
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Overall Length 10-7/16"
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Design Split-Phase
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Frame Material Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list