Skip Content
MOTOR 1/4HP 3 PHASE IP55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 1/4HP 3 PHASE IP55

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NE16
  • Mfr. Model # 2NE16
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.85 lbs

Technical Specs

  • Item Metric Motor
  • Full Load Amps 1.0/0.5
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • HP 1/4
  • Nameplate RPM 1800
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 68.0%
  • kW 0.18
  • Voltage 230/460V
  • RPM Range 1400-1800
  • Standards UL Recognized, CSA Certified, CE Certified
  • Frame D63C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Bearings Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list