Skip Content
MOTOR 1/4HP 1725RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/4HP 1725RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K975
  • Mfr. Model # 6K975
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 18.0 lbs

Product Details

1/4 HP Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shie

Technical Specs

  • Full Load Amps 5.6/2.7-2.8
  • HP 1/4
  • Phase 1
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Duty Continuous
  • Footnotes 51
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Nominal Efficiency 56.2%
  • Overall Length 11-3/16"
  • Shaft Length 1-7/8"
  • Shaft Dia. 5/8"
  • Frame 56C
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Voltage 115/208-230
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Length Less Shaft 9"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (258501)
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list