MOTOR 1/4HP 12VDC CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/4HP 12VDC CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6MK98
  • Mfr. Model # 6MK98
  • UNSPSC # 26101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Features Removable Base
  • Item DC Motor
  • Full Load Amps 21.0
  • HP 1/4
  • Nameplate RPM 1800
  • Bearings Ball
  • Overall Length 10-7/16"
  • Rotation CW/CCW
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Voltage 12VDC
  • Frame 56C
  • Standards UL Recognized (E57948), CSA Certified
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class F
  • Motor Application Variable Speed
  • Motor Design Permanent Magnet DC
  • Motor Mounting Type Face/Base
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • RPM Group 1,701-1,800
  • Voltage Compatibility 12VDC
  • Motor Thermal Protection None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list