Skip Content
MOTOR 1/4HP 115V YOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/4HP 115V YOKE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4UX61
  • Mfr. Model # 4UX61
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1500
  • Shipping Weight 14.35 lbs

Product Details

PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 in.es. Enclosure TEAO. Full load amps 3.9. HP 1/4. Insulation class B. Length 10-1/2 in.es. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CWSE. Shaft dimensions 1/2 in. diameter x 3 in. length. Volts 60 Hz 115.

Technical Specs

  • Application Air Circulators Where Motor is Mounted Directly to Fan Column, Also Used on Exhaust Fans, Unit Heaters and Other Air-Moving Uses
  • 10 Ft. Cord and Pull Chain Switch Yes
  • HP 1/4
  • Item Yoke Mount Pedestal Fan Motor
  • Full Load Amps 3.9
  • Nameplate RPM 1,075
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Hz 60
  • Overall Length 10-1/2"
  • RPM Range 1,001 - 1,100
  • Shaft Length 3"
  • Frame 48YZ
  • Voltage 115
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Ambient Temperature 40 Degrees C
  • Motor Sub Application Pedestal Fan
  • Motor Application HVAC/R
  • No. of Speeds 2
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list