Discontinued with Replacement
MOTOR,1/40 HP,3.3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/40 HP,3.3 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M728D
  • Mfr. Model # 3M728D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs
Suggested Replacement Product
HVAC MOTOR,1/40 HP,3000 RPM,115V,3.3

Your Price: NA

Product Details

HVAC 3.3 In diameter motor. Shaded pole. Open air-over, 1/40 HP, 3000 RPM, 115 volts. Full load amps 1.2. Non standard NEMA/IEC frame. Service factor 1.0. Ambient 40 deg. C, 60 Hz. Number of speeds 1. Insulation class B. Rotation CW. Thermal protection au

Technical Specs

  • Full Load Amps 1.2
  • HP 1/40
  • Item HVAC Motor
  • Nameplate RPM 3000
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Shaft Length 2-1/16"
  • RPM Range 1801-3000
  • Footnotes 51
  • Voltage 115
  • Frame 3.3
  • Mounting Pattern 1
  • Body Dia. 3.3"
  • Shaft Dia. 1/4"
  • Length Less Shaft 3-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Mounting Stud Location Shaft End
  • Ins. Class B
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Includes 5 cu. in. Junction Box
  • Cord Length 12"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list