Discontinued with Replacement
MOTOR,1/40 HP,3.3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/40 HP,3.3 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M562D
  • Mfr. Model # 3M562D
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1504
  • Shipping Weight 3.45 lbs
Suggested Replacement Product
HVAC MOTOR,1/40 HP,1550 RPM,115 V,3.3

Your Price: NA

Product Details

HVAC 3.3 In diameter motor. Shaded pole, Open, 1/40 HP, 1550 RPM, 115 volts. Full load amps 1.0. Non standard NEMA/IEC frame. Service factor 1.0. Ambient 40 deg. C, 60 Hz. Insulation class B. Rotation CW. Thermal protection auto. Mount stud. All angle. Se

Technical Specs

  • Full Load Amps 1.0
  • HP 1/40
  • Item HVAC Motor
  • Phase 1
  • Nameplate RPM 1550
  • Duty Continuous
  • Hz 60
  • Shaft Length 2"
  • Voltage 115
  • RPM Range 1501-1600
  • Frame 3.3
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Length Less Shaft 4-3/16"
  • Mounting Pattern 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Stud/Base Mtg. Pattern 2-7/8"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Shaded Pole
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CWSE
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Location 2/Both Ends
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • Cord Length 15"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list