Skip Content
MOTOR,1/4 HP,YOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/4 HP,YOKE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4UX60
  • Mfr. Model # 4UX60
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1500
  • Shipping Weight 17.1 lbs

Product Details

PSC, yoke-type welded tab, capacitor included. Body diameter 5-5/8 inches. Enclosure TEAO. Full load amps 3.5. HP 1/4. Insulation class B. Length 10-3/8 inches. Nameplate RPM 1,075. No. of speeds 2. Rotation facing shaft end CW/CCW. Shaft dimensions 1/2 inch diameter x 3 inch length. Volts 60 Hz 115.

Technical Specs

  • 10 Ft. Cord and Pull Chain Switch Yes
  • Application Air Circulators Where Motor is Mounted Directly to Fan Column, Also Used on Exhaust Fans, Unit Heaters and Other Air-Moving Uses
  • Full Load Amps 3.5
  • Nameplate RPM 1,075
  • Item Yoke Mount Pedestal Fan Motor
  • Capacitor Required Yes
  • Phase 1
  • HP 1/4
  • Duty Continuous
  • Hz 60
  • Overall Length 10-3/4"
  • RPM Range 1,001 - 1,100
  • Voltage 115
  • Shaft Length 3-11/16"
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Ambient Temperature 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 2
  • Motor Service Factor 1.00
  • Motor Application HVAC/R
  • Motor Bearings Ball
  • Motor Sub Application Pedestal Fan
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list