MOTOR 1/4 HP HVAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/4 HP HVAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4M205
  • Mfr. Model # 4M205
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 12.26 lbs

Product Details

Condenser fan motor, permanent split capacitor, totally enclosed air-over, 1/4 HP, number of speeds 1, nameplate RPM 1075, NEMA/IEC frame 48YZ, voltage 208-230, 60 Hz, full load amps 1.5-1.4, stud mounting, auto thermal protection.

Technical Specs

  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • HP 1/4
  • Full Load Amps 1.5-1.4
  • Phase 1
  • Item Condenser Fan Motor
  • Nameplate RPM 1,075
  • Capacitor Required Yes
  • Duty Continuous
  • Hz 60
  • Overall Length 10-7/8"
  • RPM Range 1,001 - 1,100
  • Voltage 208 - 230
  • Shaft Length 6"
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 30"
  • Stud Quantity 4
  • Length Less Shaft 4-11/16"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • No. of Speeds 1
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Ins. Class B
  • Application Direct-Drive Blower
  • Bolt Circle Dia. 5-1/8"
  • Stud Size 8-32 NC-2A x 3/4"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Double-Flat
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list