MOTOR,1/4 HP,GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/4 HP,GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6XJ05BB
  • Mfr. Model # 6XJ05BB
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Technical Specs

  • Full Load Amps 4.0/2.3
  • HP 1/4, 1/12
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 1725/1140
  • Duty Continuous
  • Footnotes 39,45
  • Nominal Efficiency 54.5/29.8%
  • Hz 60
  • Overall Length 12-5/8"
  • RPM Range 1701-1800
  • Voltage 115
  • Shaft Length 1-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (258501)
  • Frame 48
  • Motor Design Split-Phase
  • Shaft Dia. 1/2"
  • Motor Mounting Type Cradle Base
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Flat
  • Motor Bearings Ball
  • No. of Speeds 2
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list