MOTOR,1/4 HP,DIRECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/4 HP,DIRECT

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF393
  • Mfr. Model # F393
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.5 lbs

Technical Specs

  • Application C Face Vent, Designed for Use On Commercial and Industrial Ventilation Systems
  • Item Direct Drive Blower Motor
  • Full Load Amps 5.4/3.2
  • Nameplate RPM 1725/1140
  • HP 1/4, 1/12
  • Phase 1
  • RPM Range 1701-1800
  • Hz 60
  • Voltage 115
  • Shaft Length 2-1/4"
  • Frame 56CZ
  • Standards CSA Certified
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Design Keyed
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Duty Continuous
  • Capacitor Required No
  • Body Dia. 6-1/2"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list