MOTOR 1/4 HP CARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/4 HP CARBONATE

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD3K067
  • Mfr. Model # 3K067
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Full Load Amps 5.0
  • HP 1/4
  • Item Carbonator Pump Motor
  • Hz 60
  • Nameplate RPM 1725
  • Phase 1
  • Overall Length 7-11/16"
  • RPM Range 1701-1800
  • Shaft Length 1-1/2"
  • Shaft Dia. 1/2"
  • Frame 48Y
  • Motor Application Pump
  • Max. Ambient Temp. 40 Degrees C
  • Motor Design Split-Phase
  • Motor Sub Application Carbonator Pump
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list