MOTOR,1/4 HP,CARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/4 HP,CARBONATE

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH344
  • Mfr. Model # H344
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Technical Specs

  • Full Load Amps 4.3/2.2
  • Features Extended Hub, Slotted Shaft, Threaded Conduit Hole
  • HP 1/4
  • Item Carbonator Pump Motor
  • Nameplate RPM 1725
  • Phase 1
  • Overall Length 8-3/4"
  • Hz 60/50
  • RPM Range 1400-1800
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Frame 48Z
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.10
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Sub Application Carbonator Pump
  • Motor Application Pump
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list