MOTOR,1/4 HP,CARBONATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/4 HP,CARBONATE

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS4725
  • Mfr. Model # 4725
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.55 lbs

Technical Specs

  • Features Extended Hub, Slotted Shaft, Threaded Conduit Hole
  • Full Load Amps 5.0
  • HP 1/4
  • Item Carbonator Pump Motor
  • Phase 1
  • Nameplate RPM 1725
  • Overall Length 7-11/16"
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Length 1-1/2"
  • Voltage
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Frame 48Y
  • Motor Service Factor 1.50
  • Ins. Class B
  • Motor Design Split-Phase
  • Motor Sub Application Carbonator Pump
  • Motor Application Pump
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list