Skip Content
MOTOR 1/4 HP C-FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/4 HP C-FACE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K974
  • Mfr. Model # 6K974
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Full Load Amps 5.5/3.0-2.75
  • HP 1/4
  • Nameplate RPM 1730
  • Item General Purpose Motor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 10-1/4"
  • RPM Range 1400-1800
  • Nominal Efficiency 53.1%
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Length 1-7/8"
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.35
  • Length Less Shaft 8-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list