Skip Content
MOTOR 1/4 HP 60HZ BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/4 HP 60HZ BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K907
  • Mfr. Model # 5K907
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 1500
  • Shipping Weight 14.32 lbs

Product Details

Split-phase, open drip-proof, commercial duty. Sleeve bearing. Full load amps 5.0. HP 1/4. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.35. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115.

Technical Specs

  • HP 1/4
  • Item Belt Drive Motor
  • Full Load Amps 4.8
  • Nameplate RPM 1,725
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Voltage 115
  • Shaft Length 1-1/2"
  • RPM Range 1701 - 1800
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Resilient Ring Dia. 2-1/2"
  • Shaft Dia. 1/2"
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Motor Sub Application Belt Drive Fan/Blower
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Motor Service Factor 1.35
  • Ins. Class B
  • Includes 5/8" diameter bushing with shaft key
  • Overall Length 8-15/16"
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list