Skip Content
MOTOR 1/4 HP 60HZ BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/4 HP 60HZ BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3K091
  • Mfr. Model # 3K091
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 1500
  • Shipping Weight 15.93 lbs

Product Details

Split-phase, open drip-proof, commercial duty. Ball bearing. Full load amps 4.6/2.2 - 2.3. HP 1/4. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.35. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115/208 - 230.

Technical Specs

  • Full Load Amps 4.6/2.2 - 2.3
  • Item Belt Drive Motor
  • HP 1/4
  • Nameplate RPM 1,725
  • Hz 60
  • Phase 1
  • Shaft Length 1-1/2"
  • Duty Continuous
  • Voltage 115/208 - 230
  • Frame 48Y
  • RPM Range 1701 - 1800
  • Body Dia. 5-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Shaft Dia. 1/2"
  • Motor Sub Application Belt Drive Fan/Blower
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Motor Bearings Ball
  • Ins. Class B
  • Overall Length 9-7/16"
  • Footnotes Notched for 48 or 56 frame mount.
  • Standards UL Recognized (E37403) and CSA Certified (258501)
  • Length Less Shaft 7-15/16"
  • Ring to Ring Center 7-7/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list