MOTOR 1/4 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/4 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2N101
  • Mfr. Model # 2N101
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1490
  • Shipping Weight 14.0 lbs

Product Details

General Purpose Motor,3-Phase,Open Dripproof,1/4 HP,Nameplate RPM 1,725,Voltage 208-220/440,60/50 Hz,3 Phase,1.1-1.1/0.55 Full Load Amps,Number of Speeds 1,Mounting Base,Thermal Protection None,Insulation Class B,1.35 Service Factor,Ball Bearings,Frame Material Steel,Max. Ambient Temp. 40 Degrees C,CW/CCW Rotation,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Length Less Shaft 7-3/4 In.,Overall Length 9-3/4 In.,RPM Range 1400-1800

Technical Specs

  • Item General Purpose Motor
  • HP 1/4
  • Full Load Amps 1.2-1.3/0.65
  • Nameplate RPM 1,725
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Footnotes 2,10
  • Overall Length 9-3/4"
  • Nominal Efficiency 62.00%
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 7-3/4"
  • Inverter Rated Yes
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Enclosure Design Open Dripproof
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list