MOTOR,1/4 HP,115V,1725/1140 RPM,48Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/4 HP,115V,1725/1140 RPM,48Z

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6XH58BB
  • Mfr. Model # 6XH58BB
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs

Technical Specs

  • Full Load Amps 4.4/2.2
  • HP 1/4, 1/12
  • Item General Purpose Motor
  • Nameplate RPM 1725/1140
  • Phase 1
  • Nominal Efficiency 73.0/50.3%
  • Footnotes 39,45
  • Duty Continuous
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Length 1-7/8"
  • Voltage 115
  • Manufacturers Warranty Length 1 yr.
  • Frame 48Z
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Shaft Dia. 1/2"
  • Motor Design Split-Phase
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • RPM Group 1,701-1,800
  • Motor Bearings Ball
  • No. of Speeds 2
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list