MOTOR,1/4 HP,1140 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/4 HP,1140 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSG586
  • Mfr. Model # G586
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 1.65-2/1/1.8/0.9
  • Phase 3
  • Nameplate RPM 1200/1000
  • HP 1/4, 1/6
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 52.5%
  • RPM Range 1400-1800
  • Overall Length 11-1/4"
  • Voltage 208-230/460
  • Frame 56C
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 9-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class F
  • Footnotes 3,28
  • Shaft Length 1-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 5/8"
  • Motor Design 3-Phase
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Service Factor 1.15
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list