MOTOR 1/4 HP 1100/900 RPM 208-230/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/4 HP 1100/900 RPM 208-230/2

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S050
  • Mfr. Model # 3S050
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.25 lbs

Technical Specs

  • Application Carrier/BDP
  • Item OEM Replacement Motor
  • HP 1/4
  • Full Load Amps 1.4-1.4
  • Nameplate RPM 1100
  • Phase 1
  • Hz 60/50
  • Overall Length 7-3/8"
  • RPM Range 1001-1100
  • Shaft Length 2-1/2"
  • Voltage 208-230
  • Standards UL Recognized, CSA Certified
  • Frame 48
  • Shaft Dia. 1/2"
  • Stud Size #8-32
  • Length Less Shaft 4-7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CWLE
  • No. of Speeds 1
  • Capacitor Required 2MDV7
  • Bolt Circle Dia. 5-1/5"
  • Body Dia. 5-5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Application OEM Replacement
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list