MOTOR,1/4,1725RPM,TEFC,56C,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/4,1725RPM,TEFC,56C,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK405
  • Mfr. Model # K405
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 13.0 lbs

Technical Specs

  • Item General Purpose Motor
  • Full Load Amps 0.5
  • HP 1/4
  • Phase 3
  • Nameplate RPM 1,725
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 58.7%
  • RPM Range 1,701 - 1,800
  • Overall Length 9-15/16"
  • Shaft Length 1-15/16"
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 8"
  • Voltage 575
  • Shaft Dia. 5/8"
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Position Horizontal
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list