Skip Content
MOTOR 1/3HP ODP JET PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3HP ODP JET PUMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K955
  • Mfr. Model # 5K955
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.8 lbs

Product Details

Single compartment design with locked shaft end ball bearings. NEMA 56C frame has carbon steel shaft: NEMA 56J frame has stainless steel shaft. Typical uses include jet pump water systems, centrifugal pumps and other applications requiring NEMA 56C or 56J

Technical Specs

  • Includes Dripcover Kit for Vertical Mounting
  • Full Load Amps 7.2/3.6
  • HP 1/3
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Hz 60
  • Nominal Efficiency 58.9%
  • RPM Range 3001 - 3600
  • Shaft Length 1-7/8 po
  • Standards UL Recognized (E47479), CSA Certified (701848 and 225293)
  • Frame 56C
  • Voltage 115/230
  • Shaft Dia. 5/8"
  • Body Dia. 5.625"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.85
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list