MOTOR 1/3HP D/D BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3HP D/D BLOWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LU79
  • Mfr. Model # 3LU79
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1501
  • Shipping Weight 16.1 lbs

Technical Specs

  • Application High Efficiency Performance on Furnace Blowers and Other Air-over Shaft-mounted Fan and Blower Equipment
  • HP 1/3
  • Full Load Amps 6.2
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1,075
  • Capacitor Required DMD2MDV6
  • Phase 1
  • Duty Continuous Air Over
  • Overall Length 11-15/16"
  • Shaft Length 6"
  • Hz 60
  • Frame 48YZ
  • RPM Range 1000-1380
  • Voltage 115
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-15/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 5-1/2"
  • Motor Bearings Sleeve
  • No. of Speeds 3
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list