MOTOR,1/3HP,D/D BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3HP,D/D BLOWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LU77
  • Mfr. Model # 3LU77
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1501
  • Shipping Weight 13.6 lbs

Product Details

PSC Direct-Drive Blower/Fan Motors, 1/3 HP, Permanent Split Capacitor, Continuous Air-over Duty

Technical Specs

  • Application High Efficiency Performance on Furnace Blowers and Other Air-Over Shaft-Mounted Fan and Blower Equipment
  • HP 1/3
  • Full Load Amps 5.2
  • Item Direct Drive Blower Motor
  • Phase 1
  • Nameplate RPM 1,625
  • Capacitor Required Yes
  • Hz 60
  • Overall Length 11-11/16"
  • RPM Range 1601 - 1700
  • Shaft Length 6"
  • Duty Continuous
  • Frame 48YZ
  • Voltage 115
  • Body Dia. 5-5/8"
  • Length Less Shaft 5-11/16"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Ring to Ring Center 5-1/4"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Service Factor 1.00
  • Ins. Class B
  • Includes Kit for 2.5" Hub Ring Assembly
  • Bolt Circle Dia. 5-1/8"
  • Standards UL Recognition (E37403), CSA Certification (258501)
  • Resilient Ring Dia. 2-1/4"
  • Motor Mounting Type Ring/Stud
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list