Skip Content
MOTOR,1/3HP,1725,110-120/200-240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1/3HP,1725,110-120/200-240V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5KH32GNB811X
  • Mfr. Model # 5KH32GNB811X
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Features Extended Hub, Slotted Shaft, Threaded Conduit Hole
  • HP 1/3
  • Full Load Amps 5.5-5.6, 2.7-2.8
  • Item Carbonator Pump Motor
  • Nameplate RPM 1725
  • Phase 1
  • Hz 60/50
  • Overall Length 7-11/16"
  • RPM Range 1400-1800
  • Voltage 100-120/200-240
  • Shaft Length 1-1/2"
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Frame 48Y
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application Pump
  • Motor Sub Application Carbonator Pump
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/230, 120/240, 230, 240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list