MOTOR,1/370 HP,UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/370 HP,UNIT

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUB023CWLA
  • Mfr. Model # UB023CWLA
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Full Load Amps 0.25
  • HP 1/370
  • Item Unit Bearing Motor
  • Nameplate RPM 1550
  • Hz 60/50
  • Includes Vibration Dampening Hub Washer, Speed Nut and (4) Mounting Screw
  • Phase 1
  • Output Watts 2.3
  • RPM Range 1501-1600
  • Overall Length 3-3/16"
  • Voltage 115
  • Shaft Length 3/8"
  • Body Dia. 3-1/2"
  • Shaft Dia. 1/4"
  • Frame Non-Standard
  • Bolt Circle Dia. 2-13/16"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Sub Application Refrigerator/Freezer
  • Motor Application HVAC/R
  • Length Less Shaft 2-13/16"
  • Motor Mounting Position All Angle
  • Motor Design Shaded Pole
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Rear/Foot
  • Motor Shaft Rotation CWLE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list