Skip Content
MOTOR 1/3 HP YOKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3 HP YOKE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4UX64
  • Mfr. Model # 4UX64
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.4 lbs

Technical Specs

  • Application Air Circulators where Motor is Mounted Directly to Fan Column, Also Used on Exhaust Fans, Unit Heaters and Other Air-moving Uses
  • 10 Ft. Cord and Pull Chain Switch Yes
  • Full Load Amps 4.8
  • HP 1/3
  • Item Yoke Mount Fan Motor
  • Nameplate RPM 825
  • Phase 1
  • Hz 60
  • Duty Continuous Air-over
  • Capacitor Required Included
  • Overall Length 10-1/2"
  • RPM Range 700-980
  • Shaft Length 2-1/2"
  • Voltage 115
  • Shaft Dia. 1/2"
  • Frame 48YZ
  • Ambient Temperature 40 Degrees C
  • Body Dia. 5-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Sub Application Pedestal Fan
  • Motor Mounting Type Yoke
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list