MOTOR,1/3 HP,SPLIT PH,1725 RPM,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3 HP,SPLIT PH,1725 RPM,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K871
  • Mfr. Model # 6K871
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1500
  • Shipping Weight 15.11 lbs

Technical Specs

  • Full Load Amps 4.4
  • HP 1/3
  • Item Belt Drive Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Footnotes 77
  • RPM Range 1400-1800
  • Standards UL Component Recognized, CSA Certified
  • Shaft Length 1-1/2"
  • Voltage 115
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • No. of Speeds 1
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.35
  • Max. Ambient Temp. 40 Degrees C
  • Includes Run Capacitor
  • Nominal Efficiency 68.30%
  • Overall Length 9-7/8"
  • Length Less Shaft 8-3/8"
  • Ring to Ring Center 7-15/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Shaft Rotation CW/CCW
  • Motor Application HVAC/R
  • Motor Shaft Design Flat
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase Start/Capacitor-Run
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Sleeve
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list