MOTOR,1/3 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3 HP,PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC329
  • Mfr. Model # C329
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Product Details

1-Phase open dripproof jet pump motor, 1/3 HP, 3,450 nameplate RPM, 115/208-230 voltage, capacitor start motor, face mount.

Technical Specs

  • Includes Shaft Slinger
  • HP 1/3
  • Full Load Amps 6.4/3.0-3.2
  • Item Jet Pump Motor
  • Phase 1
  • Nameplate RPM 3,450
  • Duty Continuous
  • Hz 60
  • RPM Range 2350-3600
  • Overall Length 11-1/4"
  • Shaft Length 2-3/8 po
  • Shaft Material Stainless Steel
  • Voltage 115/208-230
  • Shaft Dia. 5/8 po
  • Frame 56J
  • Body Dia. 5.66"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.75
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Application Pump
  • Motor Shaft Rotation CCWSE
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Sub Application Jet Pump
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list