MOTOR,1/3 HP,JET PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3 HP,JET PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH440
  • Mfr. Model # H440
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.7 lbs

Product Details

1-Phase open drip proof jet pump motor, 1/3 HP, 3,450 RPM, 115 voltage, split-phase motor, face mount.

Technical Specs

  • Full Load Amps 6.2
  • HP 1/3
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Overall Length 11-1/2"
  • RPM Range 2350-3600
  • Shaft Length 2-3/8 po
  • Shaft Material Stainless Steel
  • Frame 56J
  • Body Dia. 5.61"
  • Voltage 115
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 50 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.75
  • Ins. Class B
  • Motor Sub Application Jet Pump
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Design Split-Phase
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list