Skip Content
MOTOR,1/3 HP,JET PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1/3 HP,JET PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1081
  • Mfr. Model # C1081
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Product Details

1-Phase open dripproof jet pump motor, 1/3 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • HP 1/3
  • Full Load Amps 6.2/3.1
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Phase 1
  • RPM Range 2350-3600
  • Duty Continuous
  • Overall Length 11"
  • Hz 60
  • Shaft Length 1-7/8 po
  • Voltage 115/230
  • Shaft Material Stainless Steel
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Body Dia. 5.61"
  • Frame 56C
  • Max. Ambient Temp. 50 Degrees C
  • Shaft Dia. 5/8 po
  • Motor Bearings Ball
  • Motor Service Factor 1.75
  • Ins. Class B
  • Motor Sub Application Jet Pump
  • Motor Application Pump
  • Motor Design Capacitor-Start
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list