MOTOR 1/3 HP GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3 HP GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K481
  • Mfr. Model # 6K481
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1496
  • Shipping Weight 17.6 lbs

Product Details

Capacitor Start Totally Enclosed Non-Ventilated Motor, HP 1/3, RPM 3450, Voltage 115/208-230 V, NEMA Frame 48, Service Factor 1.00, Frequency 60 Hz, Mounting Rigid, Bearings Double Shielded Ball, Thermal Protection Auto, Full Load Amps 4.8/2.6-2.5

Technical Specs

  • Full Load Amps 4.3/2.6-2.5
  • HP 1/3
  • Nameplate RPM 3,450
  • Item General Purpose Motor
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Overall Length 10-3/8"
  • Shaft Length 1-1/2"
  • RPM Range 1,701 - 1,800
  • Frame 48
  • Voltage 115/208-230
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Ins. Class B
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Length Less Shaft 8-1/4"
  • Includes Conduit Box, Shaft Key
  • Footnotes 51
  • Nominal Efficiency 60.00%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list