Skip Content
MOTOR 1/3 HP GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3 HP GENERAL PURPOSE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K490
  • Mfr. Model # 6K490
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 20.7 lbs

Product Details

General Purpose Motor,Capacitor-Start,Open Dripproof, Single Speed,1/3 HP,Nameplate RPM 1,725,Voltage 115/230,60/50 Hz,1 Phase,5.4/2.7 & 6.2/3.1 Full Load Amps,Number of Speeds 1,Mounting Cradle,Thermal Protection Auto,Insulation Class B,1.35 Service Fact

Technical Specs

  • Full Load Amps 5.4/2.7 & 6.2/3.1
  • Item General Purpose Motor
  • Nameplate RPM 1,725/1,425
  • HP 1/3
  • Phase 1
  • Hz 60/50
  • Duty Continuous
  • Overall Length 10-13/16"
  • Voltage 115/230
  • Shaft Length 1-7/8"
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • RPM Range 1701 - 1800
  • Frame 48Z
  • Body Dia. 5.625"
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1/2"
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Ins. Class B
  • Footnotes 6
  • Manufacturers Warranty Length 1 yr.
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Mounting Type Cradle Base
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list