MOTOR,1/3 HP,FARM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3 HP,FARM DUTY

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHG648
  • Mfr. Model # HG648
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Product Details

Poultry & livestock belt-drive fan motors, totally enclosed air-over, 1/3 HP, split-phase farm duty motor, 1,725 RPM, 115/208-230 voltage,

Technical Specs

  • Finish Gray
  • Full Load Amps 4.1/2.1-2.0
  • HP 1/3
  • Item Farm Duty Motor
  • Includes Totally Enclosed Air-Over
  • Duty Continuous
  • Phase 1
  • Nameplate RPM 1,725
  • Hz 60
  • Overall Length 11"
  • RPM Range 1400-1800
  • Shaft Length 1-1/2"
  • Voltage 115/208-230
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Frame 48
  • Shaft Dia. 1/2"
  • Max. Ambient Temperature 40 Degrees C
  • Length Less Shaft 9-1/8"
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Design Split-Phase
  • Motor Application Farm Duty
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list