MOTOR,1/3 HP,FARM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3 HP,FARM DUTY

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS5K043BA
  • Mfr. Model # 5K043BA
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.3 lbs

Technical Specs

  • Item Auger Drive Motor
  • Full Load Amps 5.2/2.6
  • Finish Enamel
  • HP 1/3
  • Nameplate RPM 1725
  • Phase 1
  • Duty Continuous
  • Hz 60/50
  • Overall Length 10"
  • Shaft Length 1-3/4"
  • Voltage 115/230
  • RPM Range 1701-1800
  • Frame 56YZ
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Length Less Shaft 8-1/4"
  • Motor Application Farm Duty
  • Motor Design Split-Phase
  • Motor Sub Application Auger
  • Motor Thermal Protection Manual
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Flat
  • Motor Mounting Position Horizontal
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Ins. Class B
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Service Factor 1.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list