MOTOR 1/3 HP C-FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3 HP C-FACE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K341
  • Mfr. Model # 5K341
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 18.4 lbs

Product Details

Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shielded ba

Technical Specs

  • Full Load Amps 7.7/3.9-3.9
  • Item General Purpose Motor
  • HP 1/3
  • Phase 1
  • Nameplate RPM 1,725
  • Duty Continuous
  • Nominal Efficiency 52.7%
  • Footnotes 51
  • Hz 60
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Overall Length 11-3/16"
  • Voltage 115/208-230
  • Max. Ambient Temp. 40 Degrees C
  • Frame 56C
  • Shaft Dia. 5/8"
  • Motor Application General Application
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Ins. Class B
  • Length Less Shaft 9-5/16"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (258501)
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list