MOTOR 1/3 HP C-FACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

MOTOR 1/3 HP C-FACE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K339
  • Mfr. Model # 5K339
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.4 lbs

Technical Specs

  • Full Load Amps 6.4/3.6-3.2
  • HP 1/3
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 1730
  • Hz 60
  • Duty Continuous
  • RPM Range 1400-1800
  • Nominal Efficiency 56.9%
  • Overall Length 10-1/2"
  • Shaft Length 1-7/8"
  • No. of Speeds 1
  • Frame 56C
  • Voltage 115/208-230
  • Max. Ambient Temp. 40 Degrees C
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Motor Service Factor 1.35
  • Ins. Class B
  • Length Less Shaft 8-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list