MOTOR 1/3 HP 60HZ BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3 HP 60HZ BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K654
  • Mfr. Model # 5K654
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1500
  • Shipping Weight 19.6 lbs

Technical Specs

  • Full Load Amps 6.0/3.8
  • Includes 3/16 x 3/16 x 1 1/4" Shaft Key
  • Item Belt Drive Motor
  • HP 1/3, 1/6
  • Nameplate RPM 1,725/1,140
  • Phase 1
  • Duty Continuous
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Hz 60
  • Footnotes 66
  • Standards UL Recognized (E37403), CSA Certified (247478), CE
  • Voltage 115
  • Body Dia. 6-7/16"
  • Frame 56
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 9-3/32"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Ins. Class B
  • Nominal Efficiency 61.40%
  • Overall Length 10-5/16"
  • Motor Application HVAC/R
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Sleeve
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list