Skip Content
MOTOR,1/3 HP,60HZ,BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3 HP,60HZ,BELT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3K384
  • Mfr. Model # 3K384
  • UNSPSC # 53102501
  • CATALOGUE PAGE # 1500
  • Shipping Weight 15.2 lbs

Product Details

Split-phase, open drip-proof, commercial duty. Sleeve bearing. Full load amps 6.6. HP 1/3. Insulation class B. Nameplate RPM 1,725. NEMA frame 48Y. Service factor 1.35. Shaft dimension 1/2 inch diameter x 1-1/2 inches long. Volts 60 Hz 115.

Technical Specs

  • Full Load Amps 6.6
  • Item Belt Drive Motor
  • Phase 1
  • Nameplate RPM 1,725
  • HP 1/3
  • Footnotes 34 - Leads Exit Shaft End
  • Duty Continuous
  • RPM Range 1701 - 1800
  • Hz 60
  • Shaft Length 1-1/2"
  • Voltage 115
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Bearings Sleeve
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Ins. Class B
  • Includes Shaft is on lead end of the motor.
  • Overall Length 9-7/8"
  • Standards UL Recognition (E37403) and CSA Certification
  • Length Less Shaft 8-3/8"
  • Ring to Ring Center 7-9/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list