Skip Content
MOTOR,1/3 HP,60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3 HP,60 HZ

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSP239
  • Mfr. Model # P239
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.15 lbs

Technical Specs

  • HP 1/3
  • Full Load Amps 4.0/2.0
  • Includes Shaft Slinger Prevents Dirt and Moisture From Entering Bearing System
  • Nameplate RPM 1725
  • Item Farm Duty Motor
  • Duty Continuous
  • Phase 1
  • RPM Range 1400-1800
  • Hz 60
  • Shaft Length 2-1/2"
  • Voltage 115/230
  • Frame 48Z
  • Shaft Dia. 1/2"
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Max. Ambient Temperature 40 Degrees C
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application Farm Duty
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Agricultural Fan
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CWSE
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list