MOTOR 1/3 HP 56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3 HP 56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1K076
  • Mfr. Model # 1K076
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Full Load Amps 7.0/3.2-3.5
  • HP 1/3
  • Includes Conduit Box
  • Item General Purpose Motor
  • Duty Continuous
  • Nameplate RPM 3450
  • Phase 1
  • Hz 60
  • Shaft Length 1-7/8"
  • Footnotes 51
  • RPM Range 2350-3600
  • Voltage 115/208-230
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Length Less Shaft 9-3/4"
  • Nominal Efficiency 51.60%
  • Overall Length 11-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Inverter Rated No
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list