MOTOR 1/3 HP 42CZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3 HP 42CZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1K059
  • Mfr. Model # 1K059
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 18.6 lbs

Product Details

Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shielded ba

Technical Specs

  • Full Load Amps 6.2/3.1
  • Phase 1
  • HP 1/3
  • Nameplate RPM 1,725
  • Duty Continuous
  • Footnotes 27,51
  • Item General Purpose Motor
  • RPM Range 1,701 - 1,800
  • Nominal Efficiency 61.2%
  • Shaft Length 1-1/8"
  • Hz 60
  • Voltage 115/230
  • Overall Length 9-5/8"
  • Frame 42CZ
  • Shaft Dia. 1/2"
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Length Less Shaft 10-1/4"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (258501)
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • RPM Group 1,701-1,800
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list